Relay, Timer, 10A, 240VAC, 120VAC Coil, 11 Pin, 2PDT, Off-Delay

Item #: 264722

Cat #: 9050JCK24V20

UPC: 785901032649

Sign In or Register to view pricing and more.
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 1.2 - 120 Seconds

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 1.2 - 120 Seconds
Also known as: 785901032649, 9050JCK24V20

Specifications

Volts AC Control: 120
Volts DC: 120
Poles: 2
Amps: 10
Type: Relay, Timer, Off-Delay
Volts AC: 240
Range: 1.200 - 120 sec
Volts AC Control: 120
Poles: 2
Type: Relay, Timer, Off-Delay
Range: 1.200 - 120 sec
Volts DC: 120
Amps: 10
Volts AC: 240

Customer Reviews

No reviews for this product
(0)