This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 24V AC/DC Coil, 11 Pin, 2PDT, Off-Delay
Item #: 264693
Cat #: 9050JCK21V14
UPC: 785901032731
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 0.1 - 10 Seconds
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 0.1 - 10 Seconds
Also known as: 785901032731, 9050JCK21V14
Specifications
Base: | 11-Pin |
Volts DC Control: | 24 |
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay |
Volts AC Control: | 24 |
Mounting: | Socket |
Volts AC: | 240 |
Range: | 0.100 - 10 sec |
Base: | 11-Pin |
Poles: | 2 |
Type: | Timing Relay |
Mounting: | Socket |
Range: | 0.100 - 10 sec |
Volts DC Control: | 24 |
Amps: | 10 |
Volts AC Control: | 24 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)