Rigid Split Coupling, Bolt-On, 3", Malleable

Item #: 264662

Cat #: SCC-300

UPC: 781381455640

Sign In or Register to view pricing and more.
Rigid Split Coupling, Bolt-On, 3", Malleable

Overview

Rigid Split Coupling, Bolt-On, 3", Malleable
Also known as: 781381455640, SCC-300

Specifications

Material: Malleable Iron
Diameter: 3 in, 4 in
Material: Malleable Iron
Diameter: 3 in, 4 in

Customer Reviews

No reviews for this product
(0)