Pilot Light Head, Push to Test, Plastic, Without Cap, 30mm, 24 - 28V AC/DC

Item #: 264639

Cat #: 9001SKT35

UPC: 785901959939

Sign In or Register to view pricing and more.
Pilot Light Head, Push to Test, Harmony 9001SK, Plastic, Without Cap, 30 mm, 24 - 28 Volt AC/DC

Overview

Pilot Light Head, Push to Test, Harmony 9001SK, Plastic, Without Cap, 30 mm, 24 - 28 Volt AC/DC
This illuminated push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901959939, 9001SKT35

Specifications

Mounting: Panel
Size: 30 mm
Type: Push to Test, Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Type: Push to Test, Pilot Light
Standards: California Proposition 65
Size: 30 mm
Shape: Round

Customer Reviews

No reviews for this product
(0)