Recip. Blade, Metal Cut, 6x3/4 x .035, 18 TPI 5/Pk
Item #: 264620
Cat #: 36-057
UPC: 783250509959
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Reciprocating Saw Blade, 18 TPI, Length: 6 Inch, Bi-Metal
Overview
Reciprocating Saw Blade, 18 TPI, Length: 6 Inch, Bi-Metal
Also known as: 783250509959, 36-057
Specifications
Width: | 3/4 in |
Type: | 18 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Standards: | California Proposition 65 |
Width: | 3/4 in |
Length: | 6 in |
Type: | 18 TPI, Reciprocating Saw Blade |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)