Pilot Light, Push to Test, Plastic, Polycarbonate, Fresnel, Green, 30mm, 110-120VAC

Item #: 264615

Cat #: 9001SKT1G31

UPC: 785901044406

Sign In or Register to view pricing and more.
Pilot Light, Push to Test, Harmony 9001SK, Plastic, Polycarbonate, Fresnel, Green, 30 mm, 110-120 Volt AC

Overview

Pilot Light, Push to Test, Harmony 9001SK, Plastic, Polycarbonate, Fresnel, Green, 30 mm, 110-120 Volt AC
This illuminated green push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901044406, 9001SKT1G31

Specifications

Mounting: Panel
Color: Green
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)