Illuminated push-button head, 9001SK, plastic guard flush, red, 30mm, spring return, 110-120V

Item #: 264588

Cat #: 9001SK1L1R

UPC: 785901820949

Illuminated push-button head, Harmony 9001SK, plastic, plastic guard flush, red, 30mm, spring return, 110-120V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Illuminated push-button head, Harmony 9001SK, plastic, plastic guard flush, red, 30mm, spring return, 110-120V
This Harmony 9001SK, modular illuminated flush red push button is supplied with a full guard. It has a double insulated plastic bezel and is supplied with a 110V AC transformer. This illuminated push button with transformer and full guard provides an ergonomic and visual interface for controlling your machines. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901820949, 9001SK1L1R

Specifications

Color: Red
Diameter: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Color: Red
Type: Pushbutton
Diameter: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)