1 IND HAZLO MC CONN NI/BR

Item #: 264560

Cat #: TMCX100NB

UPC: 781381084055

Sign In or Register to view pricing and more.
Documents & Guides
TMCX Series Cable Gland Connector, Size: 1 IN (M32), Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Connection: NPT, Dimensions: 2.87 IN Length, Cable Armor Diameter: 0.83 - 0.97 IN End Stop In

Overview

TMCX Series Cable Gland Connector, Size: 1 IN (M32), Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Connection: NPT, Dimensions: 2.87 IN Length, Cable Armor Diameter: 0.83 - 0.97 IN End Stop In
Also known as: 781381084055, TMCX100NB

Specifications

Diameter: 1 in
Material: Brass
Diameter: 1 in
Material: Brass

Customer Reviews

No reviews for this product
(0)