Selector Switch, 3 Position, 30mm, Operator Only, Black Knob

Item #: 264557

Cat #: 9001KS72B

UPC: 785901384564

Sign In or Register to view pricing and more.
Selector Switch, 3 Position, 30mm, Operator Only, Black Knob, Spring Return from Right to Center, Maintained to Left, Cam Code C

Overview

Selector Switch, 3 Position, 30mm, Operator Only, Black Knob, Spring Return from Right to Center, Maintained to Left, Cam Code C
This Harmony 9001K, black selector switch with C cam has 3 positions, operates with spring return from Right to center position mechanism. It has a chromium-plated metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901384564, 9001KS72B

Specifications

Mounting: Panel
Size: 30 mm
Type: 3 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: 3 Position, Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)