Cable Tie, 8"/50lb, Red

Item #: 264555

Cat #: T50R2M4UL

UPC: 089306217107

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Red, 1000/pkg

Overview

Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Red, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306217107, T50R2M4UL

Specifications

Color: Red
Weight Capacity: 50 lbs
Length: 8 in
Color: Red
Length: 8 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)