Voice Patch Panel (RJ45 To RJ21), 1 Pair

Item #: 264551

Cat #: VP24382TV25Y

UPC: 074983173723

Sign In or Register to view pricing and more.
The Voice Patch Panel (RJ45 To RJ21), 1 Pair, Flat, 24 Port is a specialty patch panel with RJ21 connector interface.

Overview

The Voice Patch Panel (RJ45 To RJ21), 1 Pair, Flat, 24 Port is a specialty patch panel with RJ21 connector interface.
Also known as: 074983173723, VP24382TV25Y

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.720 in
Depth: 10.320 in
Number of Ports: 24
Mounting: Rack
Width: 19 in
Height: 1.720 in
Number of Ports: 24
Color: Black
Size: 1RMU
Depth: 10.320 in

Customer Reviews

No reviews for this product
(0)