
Din Rail, Slotted, 35 mm Wide x 2 m Long, Steel
Item #: 264473
Cat #: OMEGA-3AF
UPC:
Documents & Guides
Din Rail, Slotted, 35 mm Wide x 2 m Long, Steel
Sign In or Register to view pricing and more.
Overview
Din Rail, Slotted, 35 mm Wide x 2 m Long, Steel
Also known as: OMEGA-3AF
Specifications
Length: | 2 m |
Width: | 35 mm |
Material: | Steel |
Length: | 2 m |
Material: | Steel |
Width: | 35 mm |
Customer Reviews
No reviews for this product
(0)