Cable Tie, 40 Lb., 8.3", Black, 100/PK

Item #: 264461

Cat #: T40R0C2

UPC: 089306080046

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8.3" Long, UL Rated, 40lb Tensile Strength, PA66, Black, 100/PK

Overview

Cable Tie, 8.3" Long, UL Rated, 40lb Tensile Strength, PA66, Black, 100/PK
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306080046, T40R0C2

Specifications

Size: Standard
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.300 in
Width: 0.200 in
Type: Weather Resistant
Diameter Range: 2.200 in
Size: Standard
Weight Capacity: 40 lbs
Length: 8.300 in
Type: Weather Resistant
Color: Black
Material: Nylon
Width: 0.200 in
Diameter Range: 2.200 in

Customer Reviews

No reviews for this product
(0)