This product may not be available in all locations.
sub-base for plug-in relay ABE7 - 16 channels - fuses - isolator - relay 12.5 mm
Item #: 264414
Cat #: ABE7P16T318
UPC: 785901407409
Sign In or Register to view pricing and more.
Documents & Guides
sub-base for plug-in relay ABE7 - 16 channels - fuses - isolator - relay 12.5 mm
Overview
sub-base for plug-in relay ABE7 - 16 channels - fuses - isolator - relay 12.5 mm
This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This plug in relay sub-base offers 1 switch disconnector per channel. The output sub-base offers a rated supply voltage of 19V to 30V. It is furnished with screw clamp terminals for electrical connection. It is an IP2x rated product. It weighs 1kg. It is suitable for all types of industrial applications. This product is certified by GL, CSA, DNV, BV, LROS, UL, GL and EAC. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalize wiring in your automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901407409, ABE7P16T318
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)