I/O Module, Passive Connections Sub-Base, 16 Channels, 24VDC

Item #: 264406

Cat #: ABE7H16R21

UPC: 785901544968

Sign In or Register to view pricing and more.

Overview

I/O Module, Passive Connections Sub-Base, 16 Channels, 24 Volt DC, 2 Screw Terminals per Channel
This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This passive connection sub-base provides 16 modularity input/output channels. It has 2 terminals per channel. It is a sub base with a maximum supply current of 1.8A and a rated supply voltage of 19V to 30V. It is furnished with screw clamp terminals for electrical connection. It is an IP2x rated product. Its dimension is 125mm (Width). It weighs 0.3kg. It is suitable for all types of industrial applications. This product is certified by GL, BV, CSA, UL, DNV and LROS. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901544968, ABE7H16R21

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: I/O Module
Standards: California Proposition 65
Volts DC: 24
Type: I/O Module
Mounting: DIN Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)