CONTACTOR+STARTER CONTACT KIT 600VA NEMA

Item #: 264399

Cat #: 9998SL12

UPC: 785901879435

Sign In or Register to view pricing and more.
Documents & Guides
CONTACTOR+STARTER CONTACT KIT 600VA NEMA

Overview

CONTACTOR+STARTER CONTACT KIT 600VA NEMA
Also known as: 785901879435, 9998SL12

Specifications

Mounting: Direct
Type: Contact Kit
Standards: California Proposition 65
Mounting: Direct
Standards: California Proposition 65
Type: Contact Kit

Customer Reviews

No reviews for this product
(0)