Heavy Duty Cable Tie, 250lb, 22", Black, 25/PK

Item #: 264394

Cat #: T250M0X2

UPC: 089306072584

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 22.3" Long, UL Rated, 250lb Tensile Strength, PA66, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 22.3" Long, UL Rated, 250lb Tensile Strength, PA66, Black, 25/pkg
Also known as: 089306072584, T250M0X2

Specifications

Weight Capacity: 250 lbs
Color: Black
Length: 22 in
Material: Nylon
Weight Capacity: 250 lbs
Length: 22 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)