Cable Tie, 18lb, 4", Natural, 1000/PK

Item #: 264380

Cat #: T18R9M4

UPC: 089306071280

Sign In or Register to view pricing and more.
Cable Tie, 4 Inch Long, UL Rated, 18l Pound Tensile Strength, PA66, Natural, 1000/pkg

Overview

Cable Tie, 4 Inch Long, UL Rated, 18l Pound Tensile Strength, PA66, Natural, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation. 
Also known as: 089306071280, T18R9M4

Specifications

Size: Standard
Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Color: Natural
Length: 4 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)