Cable Tie, 18lb, 4", Natural, 100Pk

Item #: 264374

Cat #: T18R9C2

UPC: 089306070856

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 4 Inch Long, UL Rated, 18lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 4 Inch Long, UL Rated, 18lb Tensile Strength, PA66, Natural, 100/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306070856, T18R9C2

Specifications

Size: Standard
Weight Capacity: 18 lbs
Length: 4 in
Color: White
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Size: Standard
Length: 4 in
Width: 0.100 in
Diameter Range: 0.900 in
Weight Capacity: 18 lbs
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)