This product may not be available in all locations.
Terminal Block Assembly, 204 of Type GR6, 2 x 3' Strips, DIN Rail
Item #: 264372
Cat #: 9080GR6204BC
UPC: 785901000754
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block Assembly, 204 of Type GR6, on 2 x 3 Foot Strips, Snap-Off DIN Rail, Packed as 1 unit
Overview
Terminal Block Assembly, 204 of Type GR6, on 2 x 3 Foot Strips, Snap-Off DIN Rail, Packed as 1 unit
Also known as: 785901000754, 9080GR6204BC
Specifications
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
Length: | 6 ft |
Standards: | California Proposition 65 |
Mounting: | Surface |
Amps: | 60 |
Standards: | California Proposition 65 |
Volts AC: | 600 |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)