Type 4X, Hinged Cover, 48.25" x 36.25" x 16
Item #:
26437
Cat #:
A48H3616GQRLP
UPC:
783510296100
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 48.25" x 36.25" x 16, Material/Finish: Fiberglass/Gray
Overview
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 48.25" x 36.25" x 16, Material/Finish: Fiberglass/Gray
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. The nVent HOFFMAN HOFA48H3616GQRLP enclosures feature padlockable polyester latches, or nVent HOFFMAN's exclusive PowerGlide™ Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510296100, A48H3616GQRLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 16 in |
Mounting: | Surface |
Color: | Gray |
Height: | 48 in |
Material: | Fiberglass |
Width: | 36 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Height: | 48 in |
Width: | 36 in |
Depth: | 16 in |
Color: | Gray |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)