LTG INCAND ENCL & GSKTD FIXT

Item #: 264369

Cat #: VPWB1075G

UPC: 781381123716

Appleton VPWB1075G Stylmaster UNILETS Incandescent Luminaire With Guard, Fixture Type Wall Mount, Lamp Type 60 - 200 WTT A23 Medium Incandescent, Lamp Wattage 60 - 200 WTT, Voltage Rating 277 V, Number Of Lamps 1, Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard,Porcelain Socket With Brass Screw Shell, Fixture Wattage 60 - 200 WTT, Housing Finish Epoxy Powder Coat Mounting Hood And Guard, Housing Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range 200 DEG C Non-Classified, 40 DEG C Classified, Temperature Range 200 DEG C Supply Wire, Lens Material Natural Finish Prismatic Glass Globe, Hub Size 3/4 IN, Number Of Hubs 5, Enclosure NEMA 4X, Standard NEC Class I, Division 2, Groups A, B, C, D CSA Certified Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures ForUse In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem Suitable For Use In Wet Locations For Use With Threaded Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Appleton VPWB1075G Stylmaster UNILETS Incandescent Luminaire With Guard, Fixture Type Wall Mount, Lamp Type 60 - 200 WTT A23 Medium Incandescent, Lamp Wattage 60 - 200 WTT, Voltage Rating 277 V, Number Of Lamps 1, Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard,Porcelain Socket With Brass Screw Shell, Fixture Wattage 60 - 200 WTT, Housing Finish Epoxy Powder Coat Mounting Hood And Guard, Housing Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range 200 DEG C Non-Classified, 40 DEG C Classified, Temperature Range 200 DEG C Supply Wire, Lens Material Natural Finish Prismatic Glass Globe, Hub Size 3/4 IN, Number Of Hubs 5, Enclosure NEMA 4X, Standard NEC Class I, Division 2, Groups A, B, C, D CSA Certified Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures ForUse In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem Suitable For Use In Wet Locations For Use With Threaded Metal Conduit
Also known as: 781381123716, VPWB1075G

Specifications

Base: Medium Screw (E26)
Wattage: 200
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Wall
Wattage: 200
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)