Cable Tie, Natural, UL Rated, PA66, 5.5"
Item #: 264367
Cat #: T18I9M4
UPC: 089306065357
Sign In or Register to view pricing and more.
Cable Tie, 5.5 Inch, UL Rated, 18 Pound Tensile Strength, PA66, Natura
Overview
Cable Tie, 5.5 Inch, UL Rated, 18 Pound Tensile Strength, PA66, Natura
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306065357, T18I9M4
Specifications
Size: | Standard |
Color: | Natural |
Weight Capacity: | 18 lbs |
Width: | 0.100 in |
Material: | Nylon |
Length: | 5.500 in |
Package Type: | Bag |
Size: | Standard |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Package Type: | Bag |
Color: | Natural |
Width: | 0.100 in |
Length: | 5.500 in |
Customer Reviews
No reviews for this product
(0)