This product may not be available in all locations.
![Terminal Block End Barrier, White, NEMA Blocks Type GP, DIN Rail Terminal Block End Barrier, White, NEMA Blocks Type GP, DIN Rail](https://rexel-cdn.com/products/pdocref9080gp6bdapfiletyperendition4000png.jpg?i=C9569B8C-64E5-4116-8155-F8283B1EA5BE&f=420)
Terminal Block End Barrier, White, NEMA Blocks Type GP, DIN Rail
Item #:
264365
Cat #:
9080GP6B
UPC:
78590115536
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, White, NEMA Blocks Type GP, DIN Rail, 10 per Package
Overview
Terminal Block, End Barrier, White, NEMA Blocks Type GP, DIN Rail, 10 per Package
Also known as: 78590115536, 9080GP6B
Specifications
Mounting: | DIN Rail |
Color: | Natural |
Size: | 35 mm |
Material: | Nylon |
Standards: | California Proposition 65 |
Mounting: | DIN Rail |
Size: | 35 mm |
Standards: | California Proposition 65 |
Color: | Natural |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)