Cable Tie Mount, 4 Way, 0.18", Black
Item #: 264349
Cat #: MB4A0H4
UPC: 089306024187
Sign In or Register to view pricing and more.
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/Rubber, Black
Overview
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/Rubber, Black
HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.
Also known as: 089306024187, MB4A0H4
Specifications
Mounting: | Adhesive, 0.180 in Screw Hole |
Mounting: | Adhesive, 0.180 in Screw Hole |
Customer Reviews
No reviews for this product
(0)