This product may not be available in all locations.
3
more
Transformer, Control, Terminal Connection, 250VA, 240 X 480 - 120/240
Item #: 264337
Cat #: 9070T250D31
UPC: 785901845584
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 250 VA, 240 x 480 Volt AC Primary - 120/240 Volt AC, Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 250 VA, 240 x 480 Volt AC Primary - 120/240 Volt AC, Secondary, Type T, 1-Phase, Open
Also known as: 785901845584, 9070T250D31
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 250 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)