Wire-Nut® Wire Conn, Model 73B® Orange, 10,000/Box
Item #: 264332
Cat #: 30-673
UPC: 783250306732
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Ideal; Wire Connector; Wire-Nut®?; Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 14 Awg, Min 1-18 W/2-20 Max 2-14; Material: Flame-retardant Polypropelene; Orange; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 F); Model Number: 73b;flammability Rating: Ul 94v-2
Overview
Ideal; Wire Connector; Wire-Nut®?; Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 14 Awg, Min 1-18 W/2-20 Max 2-14; Material: Flame-retardant Polypropelene; Orange; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 F); Model Number: 73b;flammability Rating: Ul 94v-2
The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition. With five color-coded models available, Wire-Nut® Wire Connectors will handle any job from as small as #22 gauge wire up to #6 gauge wire. Additionally, Models 71B®, 72B®, and 73B®, in both color or black high-temp, are the only twist-on wire connectors rated for use in Air Handling Spaces. These connectors can be used on Class 2 or low-voltage connections inside plenums, ducts, and other environmental air handling spaces without the need for a box. The black high-temperature models are designed to withstand the extreme heat build-up found in high-wattage light fixtures and signs.
Also known as: 783250306732, 30-673
Specifications
Color: | Orange |
Standards: | California Proposition 65 |
Color: | Orange |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)