This product may not be available in all locations.
3
more
Transformer, Control, Terminal Connection, 250VA, 208/277/380-95/115
Item #: 264329
Cat #: 9070T250D18
UPC: 785901907183
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 250 VA, 208/277/380 Volt Primary - 95/115 Volt Secondary, Open, 1-Phase
Overview
Transformer, Control, Type T, 250 VA, 208/277/380 Volt Primary - 95/115 Volt Secondary, Open, 1-Phase
Also known as: 785901907183, 9070T250D18
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Phase: | 1 |
Primary Voltage: | 277, 380 |
Secondary Voltage: | 95/115 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 95/115 |
Volt Amps: | 250 |
Primary Voltage: | 277, 380 |
Customer Reviews
No reviews for this product
(0)