This product may not be available in all locations.
3
more
Control Transformer, 250VA, 120 -12/24, Type T, 1PH, Open
Item #: 264316
Cat #: 9070T250D13
UPC: 785901905837
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 250 VA, 120 - 12/24 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 250 VA, 120 - 12/24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905837, 9070T250D13
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Phase: | 1 |
Primary Voltage: | 120 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 250 |
Primary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)