This product may not be available in all locations.
3
more
Control Transformer, 200VA, Multi-Tap, Type T, 1PH, Open
Item #: 264310
Cat #: 9070T200D5
UPC: 785901301103
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 200 VA, 550/575/600 x 110/115/120, Type T, 1-Phase, Open
Overview
Transformer, Control, 200 VA, 550/575/600 x 110/115/120, Type T, 1-Phase, Open
Also known as: 785901301103, 9070T200D5
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 200 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 600, 550, 575 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 600, 550, 575 |
Volt Amps: | 200 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)