Convoluted Tubing, Slit, 2", PE, BLK

Item #: 264304

Cat #: CTP20STD

UPC: 089306183020

Sign In or Register to view pricing and more.
Documents & Guides
Convoluted Tubing, Slit, 2" Dia, PE, Black, 100 ft/carton

Overview

Convoluted Tubing, Slit, 2" Dia, PE, Black, 100 ft/carton
Also known as: 089306183020, CTP20STD

Specifications

Length: 100 ft
Color: Black
Diameter: 2 in
Length: 100 ft
Diameter: 2 in
Color: Black

Customer Reviews

No reviews for this product
(0)