This product may not be available in all locations.
2
more

Disconnect Switch, Operating Mechanism, Handle, Flange Mount, 6"
Item #: 26430
Cat #: 9422A1
UPC: 78590173973
Documents & Guides
Disconnect Switch, Operating Mechanism, Handle, Flange Mount, 6 Inch, NEMA 1/3/3R/4/12
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Operating Mechanism, Handle, Flange Mount, 6 Inch, NEMA 1/3/3R/4/12
The Power Pact M-frame, P-frame, and R-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. These breakers are available with Micrologic electronic trip units. Also available in I-line construction.
Also known as: 78590173973, 9422A1
Specifications
Mounting: | Flange |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 3, NEMA 4 |
Length: | 6 in |
Standards: | California Proposition 65 |
Mounting: | Flange |
Length: | 6 in |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 3, NEMA 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)