Conduit Body, Type T, 2-1/2", Form 7, Aluminum

Item #: 264286

Cat #: T77-SA

UPC: 781381606738

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type T, FM7, 2-1/2", Copper Free Aluminum.

Overview

Conduit Body, Type T, FM7, 2-1/2", Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381606738, T77-SA

Specifications

Family / Style: Form 7
Type: Type T
Diameter: 2 1/2 in
Material: Aluminum
Family / Style: Form 7
Diameter: 2 1/2 in
Type: Type T
Material: Aluminum

Customer Reviews

No reviews for this product
(0)