Commercial Series Switches CSB320GY

Item #: 264280

Cat #: CSB320GY

UPC: 783585154237

Sign In or Register to view pricing and more.
Documents & Guides
SWITCH SPEC 3W 20A 120/277V B+S GY

Overview

SWITCH SPEC 3W 20A 120/277V B+S GY
Also known as: 783585154237, CSB320GY

Specifications

Mounting: Screw
Color: Gray
Amps: 20
Poles: 1
Mounting: Screw
Amps: 20
Color: Gray
Poles: 1

Customer Reviews

No reviews for this product
(0)