WTR/TAMP, COM GRD, 20A 125V, 5-20R, WH

Item #: 264259

Cat #: BR20WHIWRTR

UPC: 783585144726

Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack
Also known as: 783585144726, BR20WHIWRTR

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)