Selector Switch Head, Plastic, Black, Knob Handle, 30 mm, 4 Positions, Maintained

Item #: 264246

Cat #: 9001SKS88B

UPC: 785901557739

Sign In or Register to view pricing and more.
Selector Switch Head, Harmony 9001SK, Plastic, Black, Knob Handle, 30 mm, 4 Positions, Maintained, Operator Only

Overview

Selector Switch Head, Harmony 9001SK, Plastic, Black, Knob Handle, 30 mm, 4 Positions, Maintained, Operator Only
This Harmony 9001SK, black selector switch with H cam has 4-positions, operates with a stay-put mechanism. It has a double insulated plastic bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901557739, 9001SKS88B

Specifications

Mounting: Panel
Size: 30 mm
Color: Black
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Color: Black
Standards: California Proposition 65
Size: 30 mm
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)