This product may not be available in all locations.
Selector Switch, 3-Position, Black, Momentary, Operator Only
Item #:
264232
Cat #:
9001SKS73B
UPC:
785901856641
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Black Knob, Spring Return from Right to Center, Maintained from Left to Center Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13
Overview
Selector Switch, 3 Position, Black Knob, Spring Return from Right to Center, Maintained from Left to Center Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13
Also known as: 785901856641, 9001SKS73B
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Operator Only, Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Operator Only, Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)