
T Volume - Z, 4ft
Item #: 264207
Cat #: Z8SMR48
UPC: 745975742479
Documents & Guides
Symmetric Reflector, 48 in, Specular Finish Aluminum, Industrial Lighting, Low Bay Industrials & Strips, Fluorescent Strips, Striplight Volume - Z
Sign In or Register to view pricing and more.
Overview
Symmetric Reflector, 48 in, Specular Finish Aluminum, Industrial Lighting, Low Bay Industrials & Strips, Fluorescent Strips, Striplight Volume - Z
Also known as: 745975742479, Z8SMR48
Specifications
Color: | Metallic |
Length: | 4 ft |
Type: | Symmetrical, Reflector |
Material: | Aluminum |
Color: | Metallic |
Type: | Symmetrical, Reflector |
Length: | 4 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)