Sign In or Register to view pricing and more.
Documents & Guides
GLOBE PRISMATIC GREEN 175 WATTStylmaster UNILETS Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Green, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2, Groups A, B, C
Overview
GLOBE PRISMATIC GREEN 175 WATTStylmaster UNILETS Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Green, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2, Groups A, B, C
Also known as: 781381150897, VPGL-2GR
Specifications
Color: | Green |
Type: | Globe, Glass Globe |
Color: | Green |
Type: | Globe, Glass Globe |
Customer Reviews
No reviews for this product
(0)