Enclosure, Wall Mount, Type 4X, Screw Cover, 6" x 6" x 4", Fiberglass

Item #: 26419

Cat #: A664CHSCFG

UPC: 783510296605

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 6.00x6.00x4.00, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 6.00x6.00x4.00, Material/Finish: Fiberglass/Gray.
The efficient design and simple construction of nVent HOFFMAN HOFA664CHSCFG enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510296605, A664CHSCFG

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Depth: 4 in
Mounting: Surface
Material: Fiberglass
Width: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Height: 6 in

Customer Reviews

No reviews for this product
(0)