Push Button, Black, 30mm, Full Guard, 1NC Contact, Momentary

Item #: 264189

Cat #: 9001KR1BH6

UPC: 785901821052

Push Button, Black, 30 mm, Full Guard, 1 Normally Closed, Contact, Momentary
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Black, 30 mm, Full Guard, 1 Normally Closed, Contact, Momentary
This black push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It uses screw-clamp terminals and has 1 x NC contact. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-outs. It features spring return flush push. It weighs 121g and its dimensions are, 48mm wide, 45mm high, 56mm deep. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901821052, 9001KR1BH6

Specifications

Type: NC, Pushbutton
Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Color: Black
Volts AC: 600
Standards: California Proposition 65
Type: NC, Pushbutton
Size: 30 mm
Color: Black
Standards: California Proposition 65
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts AC: 600

Customer Reviews

No reviews for this product
(0)