This product may not be available in all locations.
2
more
Disconnect Switch, Operating Mechanism, Handle, Flange Mount, 6"
Item #: 26418
Cat #: 9422A2
UPC: 785901739807
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Operating Mechanism, Handle, Flange Mount, 6 Inch, NEMA 4/4X
Overview
Disconnect Switch, Operating Mechanism, Handle, Flange Mount, 6 Inch, NEMA 4/4X
Also known as: 785901739807, 9422A2
Specifications
Mounting: | Flange |
Length: | 6 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Mounting: | Flange |
Standards: | California Proposition 65 |
Length: | 6 in |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)