This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Contact Block, NOEB, Finger Safe, 30mm, 10A, 600VAC, Green Contact Block, NOEB, Finger Safe, 30mm, 10A, 600VAC, Green](https://rexel-cdn.com/products/pdocref9001k634cpoda2016032pfiletyperendition4000png.jpg?i=66C3D736-3950-4E57-8544-E2A30414FE66&f=420)
Contact Block, NOEB, Finger Safe, 30mm, 10A, 600VAC, Green
Item #:
264177
Cat #:
9001KA6
UPC:
785901849773
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, 1 Normally Open Early Break, Finger Safe, 30 mm, 10 Amp, 600 Volt AC, Green
Overview
Contact Block, 1 Normally Open Early Break, Finger Safe, 30 mm, 10 Amp, 600 Volt AC, Green
Also known as: 785901849773, 9001KA6
Specifications
Type: | Finger Safe, Contact Block, NOEB |
Amps: | 10 |
Color: | Green |
Size: | 30 mm |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Finger Safe, Contact Block, NOEB |
Color: | Green |
Volts DC: | 600 |
Standards: | California Proposition 65 |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)