This product may not be available in all locations.
2
more

Contact Block, Hermetically Sealed, Power Reed, 30mm, 1 NO/NC, 3A
Item #: 264140
Cat #: 9001KA51
UPC: 78590182749
Documents & Guides
Contact Block, Hermetically Sealed, Power Reed, 30mm, 1 Normally Open, 1 Normally Closed, 3 Amp, 120/240 Volt AC
Sign In or Register to view pricing and more.
Overview
Contact Block, Hermetically Sealed, Power Reed, 30mm, 1 Normally Open, 1 Normally Closed, 3 Amp, 120/240 Volt AC
Discover a large choice of 30mm push buttons for industrial applications. Available worldwide in metal and plastic versions, with biometric and wireless options, the Harmony product range meets your needs for safety and simplicity.
Also known as: 78590182749, 9001KA51
Specifications
Type: | Contact Block, Power Reed, NO/NC |
Size: | 30 mm |
Mounting: | Device |
Volts AC: | 120, 240 |
Color: | Black |
Amps: | 3 |
Standards: | California Proposition 65 |
Type: | Contact Block, Power Reed, NO/NC |
Mounting: | Device |
Color: | Black |
Standards: | California Proposition 65 |
Size: | 30 mm |
Volts AC: | 120, 240 |
Amps: | 3 |
Customer Reviews
No reviews for this product
(0)