Conduit Outlet Box, Type GRLB, (2) 1-1/4" Hubs, Malleable Iron

Item #: 26414

Cat #: GRLB125

UPC: 781381443708

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94 Inch Opening, 31 Cubic Inches and (2) 1-1/4 Inch Threaded Hubs, For Use With Threaded Metal Conduit

Overview

Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94 Inch Opening, 31 Cubic Inches and (2) 1-1/4 Inch Threaded Hubs, For Use With Threaded Metal Conduit
Also known as: 781381443708, GRLB125

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Cubic Inches: 31 in³
Material: Malleable Iron
Cubic Inches: 31 in³
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)