Relay, Ice Cube, 11-Blade, 3PDT, 15A, 120VAC, with Options

Item #: 26413

Cat #: 700-HB33A1-3-4

UPC: 611320458541

Documents & Guides
Relay, Ice Cube, 11 Blade, Square Base, 3-Pole, Double Throw, 15 Amp, 120 Volt AC, Push to Test, Manual Override, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 11 Blade, Square Base, 3-Pole, Double Throw, 15 Amp, 120 Volt AC, Push to Test, Manual Override, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities. And 700-HB general purpose relays offer blade-style quick connect terminals and color-coding. Catalog item 700-HB33A1-3-4 from Rockwell Automation® is a 120 V 50/60 Hz general purpose tall square base relay. Its specifications include: 10 A standard contact, 15 A standard contact, three changeover contacts, push-to-test, manual override, and pilot.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320458541, 700-HB33A1-3-4

Specifications

Volts AC Control: 120
Poles: 3
Type: Relay, Ice Cube, 11-Blade
Amps: 15
Volts AC Control: 120
Type: Relay, Ice Cube, 11-Blade
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)