This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![Contact Block, 1NOEC, 30mm, 0.75" Depth Contact Block, 1NOEC, 30mm, 0.75" Depth](https://rexel-cdn.com/products/pdocref9001k634cpoda2016032pfiletyperendition4000png.jpg?i=66C3D736-3950-4E57-8544-E2A30414FE66&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, 10 Amp, 600 Volt AC, 1 Normally Open/Early Closing, 30mm, 0.75 Inch Depth, Clear Cover
Overview
Contact Block, 10 Amp, 600 Volt AC, 1 Normally Open/Early Closing, 30mm, 0.75 Inch Depth, Clear Cover
Also known as: 78590188003, 9001KA4
Specifications
Type: | Contact Block, NOEC |
Amps: | 10 |
Color: | Green |
Size: | 30 mm |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Contact Block, NOEC |
Color: | Green |
Volts DC: | 600 |
Standards: | California Proposition 65 |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)