This product may not be available in all locations.
![Contactor, IEC, 7A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact Contactor, IEC, 7A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact](https://rexel-cdn.com/products/cutxtce007b10a.jpg?i=275C222F-A585-4F3C-94AD-F91878D7B708&f=420)
Contactor, IEC, 7A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact
Item #: 264121
Cat #: XTCE007B10A
UPC: 015082765471
Sign In or Register to view pricing and more.
Documents & Guides
7 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
7 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082765471, XTCE007B10A
Specifications
Volts AC Control: | 120 |
Mounting: | Panel, DIN Rail |
Poles: | 3 |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Amps: | 7 |
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 7 |
Mounting: | Panel, DIN Rail |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Customer Reviews
No reviews for this product
(0)