Push Button Contact 600VAC 10A 30Mm T-K

Item #: 264118

Cat #: 9001KA3G

UPC: 785901028918

Sign In or Register to view pricing and more.
PUSH BUTTON CONTACT 600VAC 10A 30MM T-K

Overview

PUSH BUTTON CONTACT 600VAC 10A 30MM T-K
Also known as: 785901028918, 9001KA3G

Specifications

Type: Contact Block
Standards: California Proposition 65
Type: Contact Block
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)