6.3 Amp, XT Series, Rotary, MMP

Item #: 264114

Cat #: XTPR6P3BC1

UPC: 015082653396

Sign In or Register to view pricing and more.
Documents & Guides
6.3 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 4.0 - 6.3.

Overview

6.3 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 4.0 - 6.3.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 015082653396, XTPR6P3BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Amps: 6.300
Amps Range: 4 - 6.300
Type: Rotary, Manual Motor Protector, Rotary Type
Amps: 6.300
Phase: 3
Amps Range: 4 - 6.300

Customer Reviews

No reviews for this product
(0)